Navigation Menu New

Access My Account, Order History, Lists and more here.

56JN04 6907 UNSPSC # 41121704

Cryogenic Transfer Hose, Stainless Steel, Silver, 0.2 in Overall Length

  • Item # 56JN04
  • Mfr. Model # 6907
  • UNSPSC # 41121704
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cryogenic Transfer Hose, Stainless Steel, Silver, 0.2 in Overall Length

  • Item # 56JN04
  • Mfr. Model # 6907
  • UNSPSC # 41121704
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cryogenic Transfer Hose
  • Material Stainless Steel
  • Color Silver
  • Overall Length 0.2 in
  • Overall Diameter 0.37 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top