Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SPERIAN

Bottle Mounting Device, Black/Green

  • Item # 3ARE3
  • Mfr. Model # 320004350000
  • Catalog Page # N/A
  • UNSPSC # 46181810
Bottle Mounting Device,Black/Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Universal Bottle Mounting Device
  • Material Expandable Strap with Magnetic Backing
  • Color Black/Green
  • Length 2"
  • Width 1-5/8"
  • Height 4-3/4"
  • Features Hook and Loop Strap
  • For Use With Personal Eyewash Bottle Sizes up to 32 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms