Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
UVEX BY HONEYWELL

Prevail Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item# 4RF14
  • Mfr. Model# 11150309
  • Catalog Page# N/A
  • Catalog Group# H1404
  • UNSPSC# 46181802
Prevail Scratch-Resistant Safety Glasses, Silver Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Performance Eyewear delivers the first wraparound sport-style frame with a deep curve lens configuration in a contemporary, action-gear look workers want. The unisex styling fits virtually every face. PrismPerfect™ lens correction technology has a deep curve design for clear, comfortable vision. Any face can fit the universal nose bridge, while the nylon frame has long-life durability. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series Prevail
  • Gender Unisex
  • Lens Color Silver Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Includes Adjustable Break-Away Retainer Cord
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms