Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPERIAN

Coated Gloves, Black, L, PR

  • Item# 4JY40
  • Mfr. Model# 380-L
  • Catalog Page# N/A
  • Catalog Group# D1518
  • UNSPSC# 46181504
Coated Gloves,Black,L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • Coating Material Nitrile
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Lining Nylon
  • Size L
  • Color Black
  • Cuff Knit Wrist
  • Standards ASTM 3389 05, ASTM F1790 97, EN388
  • Application Electronic, Small Parts Assembly, Hi-Tech Applications, Automotive Sub-Assembly, Inspection
  • Resists Abrasions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.