Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPERIAN

Coated Gloves, M, Gray/White, PR

  • Item# 1PA31
  • Mfr. Model# 390-M
  • Catalog Page# N/A
  • Catalog Group# D1541
  • UNSPSC# 46181504
Coated Gloves,M,Gray/White,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Coated Gloves
  • Coating Material Nitrile
  • Coating Coverage Palm
  • Coating Finish Foamed
  • Lining Nylon
  • Size M
  • Color Gray/White
  • Cuff Knit Wrist
  • Gauge 13
  • Standards ISO 9001/2000
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 1
  • Application Small Parts Assembly, Parts Handling, Auto Repair, Light Sheet Metal, Hand/Power Tool Operation, Painting
  • Resists Abrasions, Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms