Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SPERIAN

Natural Lightweight Knit Gloves, Polyester/Cotton, Size Men's S, 13 Gauge

  • Item# 3AN23
  • Mfr. Model# K13AL-1
  • Catalog Page# N/A
  • Catalog Group# D1438
  • UNSPSC# 46181504
Natural Lightweight Knit Gloves, Polyester/Cotton, Size Men's S, 13 Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Lightweight Knit Gloves
  • Material Polyester/Cotton
  • Size Men's S
  • Color Natural
  • Gauge 13
  • Application General Maintenance, Fabrication, Parts Assembly Or Food Handling Or As A Linear Glove
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.