Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SPERIAN

N95 Flat Fold Disposable Particulate Respirator, White, M, 30PK

  • Item# 2EMU5
  • Mfr. Model# N9520F
  • Catalog Page# N/A
  • Catalog Group# F8367
  • UNSPSC# 46182002
N95 Flat Fold Disposable Particulate Respirator, White, M, 30PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat Fold Disposable Particulate Respirator
  • Filter Class N95
  • Exhalation Valve Yes
  • Face Seal None
  • Nose Clip Yes
  • Nuisance Odor Removal None
  • Mask Size M
  • Color White
  • Headstrap Type Dual, Non-Adjustable
  • Standards NIOSH Approved
  • Respirator Shape Molded
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms