Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPENCO

Unisex Orthotic Arch Supports, Size: Mens 4 to 5, Womens 6 to 7

  • Item# 8XL72
  • Mfr. Model# 4304201
  • Catalog Page# N/A
  • Catalog Group# E6623
  • UNSPSC# 46181604
Unisex Orthotic Arch Supports, Size: Mens 4 to 5, Womens 6 to 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Insoles

Technical Specs

  • Item Orthotic Arch Supports
  • Gender Unisex
  • Size Mens 4 to 5, Womens 6 to 7
  • Length 6"
  • Width 5"
  • Thickness 3/8"
  • Material Stretch Fabric, Plastic Arch Insert, SpenCore
  • Color Black/Green
  • Features Firm, Adjustable Arch Support
  • Prevents Blisters, Foot Odor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms