Navigation Menu New

Access My Account, Order History, Lists and more here.

53HX74 4621004 UNSPSC # 46182208

Insole, Unisex, Men's 10 to 11, Women's 11 to 12, High Arch Height, Blue/Black, 1 PR

  • Item # 53HX74
  • Mfr. Model # 4621004
  • UNSPSC # 46182208
  • Catalog Group # J5461
  • Catalog Page # 1756 1756
Country of Origin China. Country of Origin is subject to change.

Orthotic insoles have arch support to help reduce foot and heel pain. They are sometimes recommended by doctors to increase foot support.

Tap image to zoom.

Roll over image to zoom.

Insole, Unisex, Men's 10 to 11, Women's 11 to 12, High Arch Height, Blue/Black, 1 PR

  • Item # 53HX74
  • Mfr. Model # 4621004
  • UNSPSC # 46182208
  • Catalog Group # J5461
  • Catalog Page # 1756 1756
Country of Origin China. Country of Origin is subject to change.

Orthotic insoles have arch support to help reduce foot and heel pain. They are sometimes recommended by doctors to increase foot support.

Technical Specs

  • Item Insole
  • Size Men's 10 to 11, Women's 11 to 12
  • Gender Unisex
  • Arch Height High
  • Length 14 1/2 in
  • Material EVA, Fabric with Silpure Antimicrobial, Neoprene, Nylon 66
  • Toe Shape Round
  • Width 4 1/4 in
  • Thickness 1 in
  • Color Blue/Black
  • Standards APMA Seal of Acceptance
  • Prevents Shock
  • Features Rigid Orthotic Arch Support for Stability
  • Footwear Brand SPENCO

Orthotic insoles have arch support to help reduce foot and heel pain. They are sometimes recommended by doctors to increase foot support.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top