Skip Content

DG
SPENCE

Steam Trap, 600 psi, 4700,Max. Temp. 800°F

  • Item # 4NU68
  • My Part #
  • Mfr. Model # NTD600-N1E9A
  • Catalog Page # N/A
  • UNSPSC # 40142503
Steam Trap,600 psi,800F,3-1/4 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Steam Trap
  • (F)NPT Connections 1"
  • Max. Operating PSI 600 psi
  • End to End Length 3-1/4"
  • Condensate Capacity Lbs/Hr 4700
  • Max. Temp. 800 Degrees F
  • Type Thermodisc
  • Downstream PSI Range 0 to 600 psi
  • Body Material Stainless Steel
  • NPT Inlet 1"
  • NPT Outlet 1"
  • NPT Port 1"
  • Disc Material Stainless Steel
  • Pipe Configuration In Body, In Line
  • Pressure Air Vent Self-Adjusting
  • Application Drains Steam Tracer and Main Lines and Process Applications with Higher Pressures and Outdoor Locations Subject to Freezing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.