TP
SPENCE

Steam Trap, 100 psi, 10,400,Max. Temp. 450°F

  • Item # 4DXH9
  • My Part #
  • Mfr. Model # 85-C0G9
  • Catalog Page # 2901
  • UNSPSC # 40142503
Steam Trap, 100 psi, 10,400,Max. Temp. 450°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $762.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 80.45 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cast-Iron Body

• Max. temp.: 450°F
General-purpose traps.
Dura-Flo Inverted Bucket Steam Traps with Integral Strainer

• Straight configuration
Rugged and have a stainless steel seat, valve, and bucket. Resist dirt and scale; repairable in-line. For consistent steam load applications. NPT connections.

View More

Technical Specs

  • Item Steam Trap
  • (F)NPT Connections 1-1/2"
  • Max. Operating PSI 100 psi
  • End to End Length 10-1/4"
  • Condensate Capacity Lbs/Hr 10,400
  • Max. Temp. 450 Degrees F
  • Type Inverted Bucket
  • Downstream PSI Range 0 to 100 psi
  • Body Material Cast Iron
  • NPT Inlet 1-1/2"
  • NPT Outlet 1-1/2"
  • Disc Material Stainless Steel
  • Pipe Configuration Straight
  • Application Distribution, Dirty Steam or General Purpose
  • Includes High Capacity Bucket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.