Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPENCE

Steam Trap, 600 psi, 2200

  • Item# 2CMH6
  • Mfr. Model# NTD600-N1E9S
  • Catalog Page# N/A
  • UNSPSC# 40142503
Steam Trap, 600 psi, 2200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Steam Trap
  • Max. Operating PSI 600 psi
  • Body Material Stainless Steel
  • Downstream PSI Range 0 to 600 psi
  • Close Coupling 1"
  • NPT Inlet 1"
  • NPT Outlet 1"
  • NPT Port 1"
  • Disc Material Stainless Steel
  • Pipe Configuration In Body, In Line
  • Pressure Air Vent Self-Adjusting
  • Application Drains Steam Tracer And Main Lines And Process Applications With Higher Pressures And Outdoor Locations Subject To Freezing
  • Includes Integral Strainer
  • Condensate Capacity Lbs/Hr 2200
  • End to End Length 3-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms