Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SPENCE

2" Pneumatic Globe Control Valve, 175 psi Max. Inlet Pressure

  • Item# 1RXC8
  • Mfr. Model# K1TH811-60RH
  • Catalog Page# 3602
  • UNSPSC# 40141603
2" Pneumatic Globe Control Valve, 175 psi Max. Inlet Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,786.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pneumatic Actuated Flow Control Valves

• Max. psi: 250 WSP Temp. range: 0° to 400°F 2-pc.; stainless steel seats
Globe-style, severe-duty, high-capacity spring return valves work off increasing 20 psig max. control signal. Valves come with a pneumatic actuator and operate fail-close, air-to-open. Bronze construction and FNPT connection. Use for heating or cooling with air, steam, water, and other liquids.
Meet ANSI B16.15 Class 250 or ANSI B16.1 Class 125.

View More

Technical Specs

  • Item Pneumatic Globe Control Valve
  • Pipe Size 2"
  • Max. Inlet Pressure 175 psi
  • Connection Type FNPT
  • Required Pressure 3 to 15 psi
  • Body Material Bronze
  • Seat Material 303 Stainless Steel
  • Max. Pressure 250 psi
  • Number of Ports 2
  • Standards Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.