TP
SPENCE

ED Series 11-3/4"L Cast Iron Pressure Regulator, 20 to 150 psi

  • Item # 49AC52
  • My Part #
  • Mfr. Model # E-C1K1A1B1AN1
  • Catalog Page # 2891
  • UNSPSC # 41112404
ED Series 11-3/4"L Cast Iron Pressure Regulator, 20 to 150 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,987.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 135.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged, cast-iron SPENCE pressure regulator is designed for use in steam distribution and pressure control in district heating systems and steam plants. Suitable for single point or multiple use applications and can be used in single-stage, 2-stage, and parallel reductions. Model is tapped to allow pilot mounting on either side of regulator.

View More

Technical Specs

  • Item Pressure Regulator
  • Series ED
  • Body Material Cast Iron
  • Inlet Size 3"
  • Outlet Size 3"
  • Length 11-3/4"
  • Height 16"
  • Application Steam, District Heating Systems
  • Connection Type Flanged
  • Pressure Adjustment Range 20 to 150 psi
  • Gauge Port Size 1/4"
  • Seal Material NBR, EPDM
  • Max. Temp. 450 Degrees F
  • Max. Pressure 250 psi
  • Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff, ASME/ANSI B16.1 Class 125
  • Includes Single Seat Main Valve, Pressure Pilot
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.