Skip Content

 
SPENCE

Cast Iron Safety Relief Valve

Cast Iron Safety Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Safety Relief Valve 
  • Body Material Cast Iron 
  • Factory Set Pressure 15 psi 
Inlet Type
Please Select
Outlet Type
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Pressure Range
Please Select

Your Filters:

Clear All
SG_Brand
  • SPENCE 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Inlet Type
Outlet Type
Inlet Size
Outlet Size
Pressure Range
Price
Qty
Please use Qty box to add item(s) to cart.
015CZHA-015
FNPT
MNPT
2"
2-1/2"
5 to 60 psi

$324.75 / each

Enter location to check availability
Catalog Page #  NA

Price $324.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Iron
  • Inlet Type FNPT
  • Outlet Type MNPT
  • Inlet Size 2"
  • Outlet Size 2-1/2"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 60 psi
0010ZDA-015
MNPT
FNPT
3/4"
1"
5 to 15 psi

$228.00 / each

Enter location to check availability
Catalog Page #  2954 

Clearance Price $228.00 / each

Price $240.00

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Iron
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
0010ZEA-015
MNPT
FNPT
1"
1-1/4"
5 to 15 psi

$41.77 / each

Enter location to check availability
Catalog Page #  2954 

Clearance Price $41.77 / each

Price $239.50

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Iron
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
0010ZFA-015
MNPT
FNPT
1-1/4"
1-1/2"
5 to 15 psi

$87.51 / each

Enter location to check availability
Catalog Page #  2954 

Clearance Price $87.51 / each

Price $256.50

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Iron
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
0010ZGA-015
MNPT
FNPT
1-1/2"
2"
5 to 15 psi

$317.00 / each

Enter location to check availability
Catalog Page #  2954 

Price $317.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Iron
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 2"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
0010ZHA-015
MNPT
FNPT
2"
2-1/2"
5 to 15 psi

$316.35 / each

Enter location to check availability
Catalog Page #  2954 

Clearance Price $316.35 / each

Price $333.00

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Iron
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2-1/2"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
0010ZJA-015
MNPT
FNPT
2-1/2"
2-1/2"
5 to 15 psi

$566.68 / each

Enter location to check availability
Catalog Page #  2954 

Clearance Price $566.68 / each

Price $596.50

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Iron
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 2-1/2"
  • Outlet Size 2-1/2"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
0010ZKA-015
MNPT
FNPT
3"
3"
5 to 15 psi

$151.65 / each

Enter location to check availability
Catalog Page #  2954 

Clearance Price $151.65 / each

Price $815.50

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Iron
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3"
  • Outlet Size 3"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More