Skip Content

DV
SPENCE

Cast Iron Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 1RXD5
  • My Part #
  • Mfr. Model # 0010ZJA-015
  • Catalog Page # N/A
  • UNSPSC # 40141606
Safety Relief Valve,2-1/2 In,15 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Relief Valves

Product Details

Boiler Safety
For low-pressure steam-heating boilers. Bronze seals for high repeatability. Nonadjustable blowdown and open lever assembly. Cast-iron body, bronze seats.
ASME coded only at 15 psi; HV National Board Certified.
ASME Section IV Steam Low-Pressure Relief Valves

• Pressure range: 5 to 15 psi; factory preset to 15 psi Max. temp.: 250°F
For industrial and commercial applications. MNPT x FNPT connections.

View More

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Iron
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 2-1/2"
  • Outlet Size 2-1/2"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
  • Disc Material Brass ASTM B16/Bronze ASTM B62
  • Overall Height 8-3/8"
  • Application Liquid, Steam, Air and Gas
  • Seat Material Bronze
  • Spring Material Plated Steel
  • Temp. Range -20 Degrees to 250 Degrees F
  • Test Lever No
  • Standards ASME IV Low Pressure Heating Boiler
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms