Skip Content

WV
SPENCE

Cast Iron Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 1RXC9
  • My Part #
  • Mfr. Model # 0010ZDA-015
  • Catalog Page # 2954
  • UNSPSC # 40141606
Safety Relief Valve,3/4 x 1 In,15 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $200.93 / each

Web Price $211.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Boiler Safety
For low-pressure steam-heating boilers. Bronze seals for high repeatability. Nonadjustable blowdown and open lever assembly. Cast-iron body, bronze seats.
ASME coded only at 15 psi; HV National Board Certified.
ASME Section IV Steam Low-Pressure Relief Valves

• Pressure range: 5 to 15 psi; factory preset to 15 psi Max. temp.: 250°F
For industrial and commercial applications. MNPT x FNPT connections.

View More

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Iron
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
  • Disc Material Brass ASTM B16/Bronze ASTM B62
  • Overall Height 3-5/16"
  • Application Liquid, Steam, Air and Gas
  • Seat Material Bronze
  • Spring Material Plated Steel
  • Temp. Range -20 Degrees to 250 Degrees F
  • Test Lever No
  • Standards ASME IV Low Pressure Heating Boiler
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.