Skip Content

 
SPENCE

Cast Iron Direct Acting Pressure Regulator, D50 Series

Cast Iron Direct Acting Pressure Regulator, D50 Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Direct Acting Pressure Regulator 
  • Series D50 
  • Body Material Cast Iron 
  • Inlet Size 2" 
  • Outlet Size 2" 
  • Length 9" 
  • Height 14-1/4" 

Your Filters:

Clear All
Price
  • $800-$900 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
D50-C1H9G

$885.50 / each

Enter location to check availability
Catalog Page #  3615 

Price $885.50 / each

Technical Specs

  • Item Direct Acting Pressure Regulator
  • Series D50
  • Body Material Cast Iron
  • Inlet Size 2"
  • Outlet Size 2"
  • Length 9"
  • Height 14-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More