Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ENPAC

Oil Only / Petroleum Spill Kit Duffle Bag

  • Item# 3TYR2
  • Mfr. Model# 1312-YE LS
  • Catalog Page# 2270
  • UNSPSC# 47131905
Oil Only / Petroleum Spill Kit Duffle Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $168.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Container is designed to contain and transport hazardous materials.

View More

Technical Specs

  • Item Spill Kit
  • Container Type Duffle Bag
  • Volume Absorbed Per Pkg. 10 gal.
  • Fluids Absorbed Oil Only/Petroleum
  • Color Yellow
  • Includes (1) Yellow Water Resistant Nylon Bag with Nylon Handles and Straps, (20) Pads, (2) Large Socks, (3) Medium Socks, (1) Disposal Bag and Tie, (1) Pair Nitrile Gloves, (1) Goggles, (1) 1 qt. Bag Ensorb(R), (1) Emergency Response Guide, (1) Instruction Sheet and Material Safety Data Sheets
  • Standards EPA, SPCC and NPDES
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.