Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPEEDI-BOOT

Duct Start/Take Off Collar, 12In Duct Dia

  • Item# 5GEM3
  • Mfr. Model# SC-12D
  • Catalog Page# 3864
  • UNSPSC# 40101505
Duct Start/Take Off Collar,12In Duct Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SPEEDI-BOOT™ Speedi-Collar is a self-sealing start collar that attaches in seconds. Damper design features a ratchet system which locks the damper in 6 different positions and an internal lip for a tight close. Creates a faster connection to both duct board and sheet metal trunk lines. Sized for metal pipe and flexible ducting. Seals tighter to minimize air/energy loss. Seals to trunk line with adhesive foam gasket. Polypropylene plastic with no sharp edges.

View More

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Galvanized Steel
  • Damper Dia. 13-3/8"
  • Duct Dia. 12"
  • Duct Width 12"
  • Duct Height 12"
  • Includes Damper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.