ST
SPEEDI-BOOT

Vent Boot Hanger,Straight,6 x 10,Dia 6

  • Item # 4NXD8
  • My Part #
  • Mfr. Model # SBH-6106 SB
  • Catalog Page # N/A
  • UNSPSC # 40101504
Vent Boot Hanger,Straight,6 x 10,Dia 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.02 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vent Hanger/Boot Combos
Hanger/Boot Combos

• Meet LEED IAQ 3.1 Credit and Earth Advantage® Certified
23-ga. galvanized steel hangers provide a superior air seal to improve energy efficiency and indoor air quality. Use with wood or metal studs. Adjustable arm extends 16" to 24". Each includes airtight foam gasket, drywall mud ring, and cover.

View More

Technical Specs

  • Item Vent Boot Hanger
  • Type Straight Boot
  • Collar Dia. (In.) 6
  • Construction Material 23 ga. Galvanized Steel
  • Duct Size (In.) 6 x 10
  • For Use With Wood or Metal Stud Applications
  • Special Features 16" to 24" Arm Extension Capability
  • Special Information Meets LEED IAQ 3.1 Credit
  • Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
  • Agency Compliance Earth Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.