Skip Content
DV
SPEEDGLAS

PAPR,Welding,HE/OV/AG Cartridge,PPA Hood

  • Item # 32V020
  • My Part #
  • Mfr. Model # 25-3301-20SW
  • Catalog Page # N/A
  • UNSPSC # 46182007
PAPR,Welding,HE/OV/AG Cartridge,PPA Hood close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lighter and more stable than other systems and feature an adjustable head suspension and a more balanced design. Provides more protection to the ears and sides of the neck. Also features a smooth up-and-down pivot design that can lock shield in a raised position.

View More

Technical Specs

  • Item Welding PAPR System
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes 9100V Speedglas Helmet with Side Windows, 9100X Auto Darkening Filter, Blower, Breathing Tube, Battery, Belt, Charger, HE/OV/AG Filters, Carry Bag
  • Battery Type NiMH
  • Cartridges Included HEPA, OV ,AG
  • Suspension Adjustable Ratchet
  • Headgear Included Welding Helmet
  • For Use With Mfr. No. 25-0099035SW, 9100-Air
  • Window Material Auto-Darkening
  • Standards TC-23C-2721
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products