Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPEEDGLAS

Magnification Plate 1.5X, 2x4-1/4In

  • Item# 32V211
  • Mfr. Model# 06-0500-56
  • Catalog Page# 2179
  • UNSPSC# 46182007
Magnification Plate 1.5X,2x4-1/4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.06 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Filter features a built-in magnification plate holder and 7 user-selectable dark shades, plus the capability to lock-in a shade for plasma and torch cutting. Additional features include a shade 3 grinding mode and tack welding mode to help reduce eye fatigue during tacking applications. Can also be used in TIG applications on settings as low as 1A.

View More

Technical Specs

  • Item Magnification Plate 1.5X
  • For Use With Mfr. No. 9100, 9100-Air, 9100FX-Air, 9100MP
  • Size 2 x 4-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.