Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SPEEDCLEAN

Heat Exchanger Tube Cleaner, 115V

  • Item # 6PZV1
  • Mfr. Model # SC-TC-50
  • Catalog Page # N/A
  • UNSPSC # 47121805
Heat Exchanger Tube Cleaner,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,524.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 41.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heat Exchanger Tube Cleaner
Rotating flexible shaft with water flush quickly removes deposits from straight heat exchanger tubes. Rotation is reversible to clean internally enhanced tubes.
Condenser Cleaning Tools

• 1/2 HP

View More

Technical Specs

  • Item Heat Exchanger Tube Cleaner
  • Type Electric
  • HP 1/2
  • Volts/Phase 115/1
  • Plug Type 5-15P
  • Usable Hours per Week 168
  • Net Weight 31 lb.
  • Includes Foot Switch, (Flexible Shaft Sold Separately)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.