Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


2-Stage Splash Lubricated Air Compressor Pump with 4 qt. Oil Capacity

  • Item# 4B248
  • Mfr. Model# 4B248
  • Catalog Page# 3225
  • UNSPSC# 40151501
2-Stage Splash Lubricated Air Compressor Pump with 4 qt. Oil Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,049.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 215.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire® 2-Stage pump is designed to provide compressed air to power tools and equipment. This pump is intended for mounting on baseplates or on tanks specifically designed for air compressor service. Never use for any other purpose than to compress ambient air. If the intended application requires control of oil and water condensation, additional filters and equipment must be installed as appropriate. Installation of a Speedaire® pump in a system or on a tank not suitable for use with these pumps or any other misuse can result in severe personal injury or property damage and will void the warranty.

View More

Technical Specs

  • Item Air Compressor Pump
  • Number of Stages 2
  • Lubrication Type Splash Lubricated
  • HP 15
  • Free Air CFM @ Max. Pressure 51
  • Max. Pressure 175 psi
  • Oil Capacity 4 qt.
  • Number of Cylinders 4
  • NPT Outlet 3/4"
  • Pump RPM 1020
  • Rotation CCW
  • Flywheel Included Y
  • Flywheel Dia. 19-3/8"
  • Sheave Size @ 1725 RPM 11"
  • Bore Dia. 4-3/4", 2-1/2"
  • Stroke Length 3"
  • Construction Cast Iron
  • Finish Black Powder Coated
  • Valve Material Stainless Steel
  • Mounting Pattern 9-5/8" W x 8-1/16" D
  • Overall Height 24-1/2"
  • Overall Width 28-3/8"
  • Overall Depth 19-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.