Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPEEDAIRE

Tape Air Ring Tool, Green

  • Item # 31CC49
  • My Part #
  • Mfr. Model # 31CC49
  • Catalog Page # 2498
  • UNSPSC # 27131506
Tape Air Ring Tool, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Allows you to stitch together a variety of materials and is suitable for traps, cages, nursery taggingball and burlap, bag closure, ropes, cables, and automotive seating.

View More

Technical Specs

  • Item Air Ring Tool
  • Collation Angle Straight
  • Collation Type Tape
  • Fastener Range 3/4"
  • Gauge 15
  • CFM per Shot 0.033
  • Required Pressure 70 to100 psi
  • Max. Pressure 120 psi
  • Magazine Capacity 125
  • Firing Mode Standard
  • Exhaust Handle
  • Housing Material Aluminum
  • Color Green
  • Air Inlet 1/4" NPT
  • Length 13-13/64"
  • Width 3-1/2"
  • Height 7-13/32"
  • Tool Weight 2.80 lb.
  • Features Easy-To-Load Anti Back-Up Magazine
  • For Use With 15 ga. 3/4" C-Rings
  • Includes Repair Bag (Bolt Drivers, Air Tool Oil)
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products