Skip Content

DV
TM
SPEEDAIRE

Steel Cylinder Mount

  • Item # 4KE11
  • My Part #
  • Mfr. Model # 4KE11
  • Catalog Page # N/A
  • UNSPSC # 27131708
Bracket,Foot,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cylinder Mount
  • Bore Dia. (In.) 12mm
  • Mount Type Foot Bracket
  • Material Steel
  • Overall Length (In.) 44.1mm
  • Fits 12mm
  • Package Quantity 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products