Skip Content
NC
TM
SPEEDAIRE

Steel Air Tank, Green Powder Coated

  • Item # 52YM08
  • Mfr. Model # 52YM08
  • Catalog Page # N/A
  • UNSPSC # 24111802
Steel Air Tank, Green Powder Coated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $349.58 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 88.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire® Portable Air Tank comes with handle for easy transporting. Features tank pressure gauge, compressor pump, beltguard, discharge tube, and air filter. Easy On/Off pressure switch. Comes with tank drain.
Note: Noncode tanks do not have ASME certification. Before ordering, check local and state code requirements.

View More

Technical Specs

  • Item Air Tank
  • Tank Type Portable
  • Material Steel
  • Finish Green Powder Coated
  • Tank (Gal.) 15
  • Working Pressure (PSI) 135
  • Height (In.) 18-15/64
  • Length (In.) 33-49/64
  • Width (In.) 13-3/8
  • Tank Dia. (In.) 12
  • Steel Tank (Gauge) 13
  • Wheel Size 8"
  • Wheel Type Semi Pneumatic
  • Ports 3/4", 3/4", 1/2" NPT
  • Includes Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.