Navigation Menu New

Access My Account, Order History, Lists and more here.

48PX87 48PX87 UNSPSC # 31211908

Tap image to zoom.

Roll over image to zoom.

SPEEDAIRE

Grainger Choice Product

Spray Gun, 0.045 in./1.2mm Nozzle

  • Item # 48PX87
  • Mfr. Model # 48PX87
  • UNSPSC # 31211908
  • Catalog Page # 1626 1626
Country of Origin China. Country of Origin is subject to change.

Use the SPEEDAIRE® conventional spray gun to perform a variety of painting, coating, and finishing applications using the power of compressed air. Use waterborne paints and/or solvent-based paints with this pressure feed conventional spray gun. Pressure feed is generally used for spraying heavy bodied paints or for large-size projects. No cup.

Technical Specs

  • Item Conventional Spray Gun
  • Paint Viscosity Optimum Range Low to High
  • Fluid Delivery Type Pressure
  • Air Consumption 4.7 cfm @ 40 psi
  • Nozzle Size 0.045 in /1.2mm
  • Pattern Size 11 in
  • Cup Capacity No Cup
  • Air Inlet 1/4 in
  • Fluid Delivery Speed Medium to Fast

Use the SPEEDAIRE® conventional spray gun to perform a variety of painting, coating, and finishing applications using the power of compressed air. Use waterborne paints and/or solvent-based paints with this pressure feed conventional spray gun. Pressure feed is generally used for spraying heavy bodied paints or for large-size projects. No cup.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top