Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

Guided Rail Slide Table; 20mm Bore, 50mm Stroke

  • Item# 5YEE8
  • Mfr. Model# 5YEE8
  • Catalog Page# N/A
  • UNSPSC# 31251511
Guided Rail Slide Table; 20mm Bore, 50mm Stroke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $739.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.23 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Guided Air Slide Tables
• Max. operating pressure: 102 psi Min. operating pressure: 21 psi Operating temp. range: 14° to 140°F
Permanently lubricated air slide tables have recirculating linear guides that provide rigidity and improve precision. Piston magnet allows autoswitches to sense stroke position. NPT ports. Optional stroke adjusters, shock absorbers, and seal kits available; sold separately.

View More

Technical Specs

  • Item Slide Table
  • Type Guided Rail
  • Bore 20mm
  • Stroke 50mm
  • Maximum Pressure 102 PSI
  • Action Double Acting
  • Operating Temp. Range 14 to 140 F
  • Port Size 1/8" NPT
  • Max. Speed 500mm/sec
  • Housing Material Anodized Aluminum
  • Powertrain Material Stainless Steel
  • Length 136mm
  • Width 70mm
  • Height 46mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iraq, Iran, North Korea, Rwanda, Sudan and Syria.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.