Skip Content

DG
SPEEDAIRE

Pressure Conversion Kit; For 50 HP Compressors

  • Item # 3FMW3
  • My Part #
  • Mfr. Model # 3FMW3
  • Catalog Page # N/A
  • UNSPSC # 40151610
Pressure Conversion Kit,For 50 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item Pressure Conversion Kit
  • Includes Sheave, Belt and Bushing
  • Type 125 PSI to 150 PSI
  • For Use With 50 HP Compressors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.