TP
SPEEDAIRE

Positive Displacement Blower/Vacuum Pump; Inlet Dia.: 4" (F)NPT, Outlet Dia.: 4" (F)NPT

  • Item # 2EPR8
  • My Part #
  • Mfr. Model # 2EPR8
  • Catalog Page # 2592
  • UNSPSC # 40151502
Positive Displacement Blower/Vacuum Pump; Inlet Dia.: 4" (F)NPT, Outlet Dia.: 4" (F)NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,976.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 232.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drop-in replacement for various roots-type blowers and vacuum pumps. For use in various industrial applications such as pneumatic conveying, wastewater treatment, surface cleaning, and dairy milking. Handles continuous loads. Alloy steel timing gears assure nonslip timing. High-strength drive shaft provides greater blower durability and installation flexibility. High-strength cylinder with heat-dissipating fins for reduced noise and vibration. High-temperature seals provide leak-free operation in severe-duty applications.

View More

Technical Specs

  • Item Positive Displacement Blower/Vacuum Pump
  • Inlet Dia. 4" (F)NPT
  • Outlet Dia. 4" (F)NPT
  • Displacement 0.210 cu. ft./rev.
  • CFM Range 209 to 542
  • RPM Range 1070 to 2850
  • Max. Pressure 13 psi
  • Max. Vacuum 16.0" Hg
  • HP Required 4.5 to 36.9
  • Shaft Length 2.50"
  • Shaft Dia. 1.125"
  • Keyway Width 0.25"
  • Keyway Length 2.00"
  • Overall Width 18.38"
  • Overall Height 16.6"
  • Overall Depth 10.375"
  • Standards ISO 9001
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.