NC
SPEEDAIRE

Polyoxymethylene, Rubber Pistol Grip Air Gun Kit; Max. Inlet Pressure: 174 psi

  • Item # 52KD70
  • My Part #
  • Mfr. Model # 52KD70
  • Catalog Page # N/A
  • UNSPSC # 27131502
Polyoxymethylene, Rubber Pistol Grip Air Gun Kit; Max. Inlet Pressure: 174 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $221.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Gun Kit
  • Air Gun Product Group Air Gun Kit
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT
  • Extension Size 1-1/2"
  • Trigger Lever
  • Output 174 psi
  • Max. Inlet Pressure 174 psi
  • Air Consumption 13 scfm
  • Outlet Size 1/8"
  • Nozzle Rubber
  • Nozzle Length 1-1/2"
  • Body Material Polyoxymethylene, Rubber
  • Color Green
  • Max. dBA 94
  • Application Preparation of Small Surfaces for Repainting, Touch Up or Welding
  • Includes Bag, Template, (4) Rubber Focus Nozzles, 8.5 oz. Blast Grit
  • Overall Length 3-1/4"
  • Overall Width 4-7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.