Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SPEEDAIRE

Plastic Pistol Grip Air Gun; Max. Inlet Pressure: 150 psi

  • Item # 48GE78
  • My Part #
  • Mfr. Model # 48GE78
  • Catalog Page # N/A
  • UNSPSC # 27131502
Plastic Pistol Grip Air Gun; Max. Inlet Pressure: 150 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blast dust away from work surfaces with this pistol-grip air gun. It features plastic body construction and a lever trigger.

View More

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Air Gun Inlet Size 1/4" (F)NPT
  • Extension Size 4-3/8"
  • Trigger Lever
  • Max. Inlet Pressure 150 psi
  • Air Consumption 18 scfm
  • Outlet Size 1/8"
  • Nozzle Safety
  • Nozzle Length 1-5/16"
  • Body Material Plastic
  • Color Blue
  • Max. dBA 85
  • Application Industrial Cleaning and Drying
  • Overall Length 10-3/4"
  • Overall Width 5-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.