Navigation Menu New

Access My Account, Order History, Lists and more here.

5F564 5F564 UNSPSC # 40151604

Piston, 14.0 hp Stationary Air Compressor, 30 gal

  • Item # 5F564
  • Mfr. Model # 5F564
  • UNSPSC # 40151604
  • Catalog Page # 2561 2561
Country of Origin USA. Country of Origin is subject to change.

Stationary gas engine-powered air compressor by Speedaire® features a heavy duty 2-stage pump, electric-start engine with overhead cam, low oil shut-down, and 12V alternator. The idle down control helps reduce fuel consumption. Compressor is ideal for locations where electricity is unavailable, and for use with tire changers, inflation devices, pneumatic tools and controls, nailers, and spraying equipment.

Tap image to zoom.

Roll over image to zoom.

Piston, 14.0 hp Stationary Air Compressor, 30 gal

  • Item # 5F564
  • Mfr. Model # 5F564
  • UNSPSC # 40151604
  • Catalog Page # 2561 2561
Country of Origin USA. Country of Origin is subject to change.

Stationary gas engine-powered air compressor by Speedaire® features a heavy duty 2-stage pump, electric-start engine with overhead cam, low oil shut-down, and 12V alternator. The idle down control helps reduce fuel consumption. Compressor is ideal for locations where electricity is unavailable, and for use with tire changers, inflation devices, pneumatic tools and controls, nailers, and spraying equipment.

Technical Specs

  • Pump Type - Air Compressor Piston
  • Engine HP - Air Compressor 14.0 hp
  • Number of Stages - Air Compressor 2
  • Tank Size - Air Compressor 30 gal
  • Engine Brand - Air Compressor Kohler
  • Free Air CFM @ Max. Pressure - Air Compressor 24.0
  • Max. Pressure - Air Compressor 175 psi
  • Engine Starter Type - Air Compressor Electric, Recoil
  • Alternator Included Yes
  • (F)NPT Outlet 1/2 in
  • Item - Air Compressor Stationary Air Compressor
  • Fuel Type - Engine Gasoline
  • Tank Style - Air Compressor Horizontal
  • Fuel Tank Capacity - Air Compressor 1.25 gal
  • ASME Tank Yes
  • Pump RPM 1,020
  • Pump Oil Capacity 2.0 qt
  • Engine Oil Capacity 2.0 qt
  • Finish Powder Coated
  • Valve Control Automatically Idles Engine At 175 psi, Pilot, Resumes Full Throttle At 145 psi
  • Overall Length 41 in
  • Overall Width 22 in
  • Overall Height 48 in
  • Standards EPA/CARB
  • Item Stationary Air Compressor

Stationary gas engine-powered air compressor by Speedaire® features a heavy duty 2-stage pump, electric-start engine with overhead cam, low oil shut-down, and 12V alternator. The idle down control helps reduce fuel consumption. Compressor is ideal for locations where electricity is unavailable, and for use with tire changers, inflation devices, pneumatic tools and controls, nailers, and spraying equipment.

Compliance and Restrictions

  • Hazardous Material - Engines
Back to Top