Skip Content
ST
TM
SPEEDAIRE

Nylon Pistol Grip Air Gun Kit; Max. Inlet Pressure: 110 psi

  • Item # 22YK42
  • Mfr. Model # 22YK42
  • Catalog Page # 2573
  • UNSPSC # 27131502
Nylon Pistol Grip Air Gun Kit; Max. Inlet Pressure: 110 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $17.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Gun Kit
  • Air Gun Product Group Air Gun Kit
  • Air Gun Body Style Pistol Grip
  • Standards OSHA 1910.95
  • Air Gun Inlet Size 1/4" (F)NPT
  • Extension Size 5-3/4", 8-7/8" to 12-3/4"
  • Output 70 psi
  • Max. Inlet Pressure 110 psi
  • Air Consumption 13 scfm
  • Nozzle Various
  • Nozzle Length 8"
  • Body Material Nylon
  • Color Black
  • Includes Body, Tire Inflator, 360 Degrees Rotatable Nozzle, Needle Inflator, Inflator Nozzle, Adapter Fitting
  • Overall Length 7" to 17"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.