C3
SPEEDAIRE

Light Duty Air Impact Wrench, 1/2" Square Drive Size 40 to 300 ft.-lb.

  • Item # 48LZ95
  • My Part #
  • Mfr. Model # 48LZ95
  • Catalog Page # N/A
  • UNSPSC # 27131501
Light Duty Air Impact Wrench, 1/2" Square Drive Size 40 to 300 ft.-lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pistol grip air impact wrench features lightweight aluminum construction, a forward and reverse button, and a built-in air regulator.

View More

Technical Specs

  • Item - Air Impact Wrenches Air Impact Wrench
  • Drive Size - Air Tools 1/2" Square
  • Body Style - Air Tools Pistol
  • Retainer Type - Air Impacts Ring
  • Torque Range 40 to 300 ft.-lb.
  • Max. Torque 380 ft.-lb.
  • Anvil Type - Air Impacts Standard
  • Anvil Length - Air Impacts 1.375"
  • Duty Cycle - Air Tools Light Duty
  • Blows per Minute - Air Tools 1100
  • Air Inlet Size - Air Tools 1/4" NPT
  • Max. Bolt Capacity 9/16"
  • Average CFM @ 15 Second Run Time 7.00
  • CFM @ Full Load 28.0
  • Free Speed 7000 rpm
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 7-1/2"
  • Handle Material Aluminum
  • Housing Material Aluminum
  • Features Pin Clutch Impact Mechanism, Lightweight Aluminum Construction, Convenient Forward and Reverse Button, Built in Air Regulator
  • Tool Weight 5.8 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.