Skip Content
ST
TM
SPEEDAIRE

Light Duty Air Cut Off Tool, Wheel Dia.: 3"

  • Item # 48MA05
  • My Part #
  • Mfr. Model # 48MA05
  • Catalog Page # 2569
  • UNSPSC # 27131511
Air Cut Off Tool,Light,0.5 HP,7-1/4 in L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire® Light-Duty hand-held pneumatic tool can cut and grind various materials. Cut off saw uses a standard 3” cutting disc and guard can be rotated 360°. Lever has a safety lock off. Has rear exhaust and accepts Type 27 grinding wheels. Includes 14mm hex wrench and 3/16" wrench.
• Required pressure: 90 psi

View More

Technical Specs

  • Item Air Cut Off Tool
  • Duty Light
  • Free Speed 20,000 rpm
  • Required Pressure 90 psi
  • Spindle Dia. 1/4"
  • Wheel Dia. 3"
  • Air Inlet 1/4" NPT
  • Average CFM @ 15 Second Run Time 6.00
  • CFM @ Full Load 24.0
  • Overall Length 7-1/2"
  • Min. Hose 3/8"
  • Max. Wheel Thickness 1/16"
  • Arbor Hole 3/8"
  • HP 0.5
  • Exhaust Rear
  • Handle Material Aluminum
  • Variable Speed Yes
  • Speed Control Yes
  • Lever Type Safety Lock Off
  • Guard Material Steel
  • Housing Material Aluminum
  • Includes 14mm Hex Wrench, 3/16" Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.