Skip Content

 
TM
SPEEDAIRE

Industrial Interchange Coupler Plug

Industrial Interchange Coupler Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Quick Coupler Plug 
  • Interchange Type Industrial 
  • Max. Pressure 300 psi 
Pipe Size
Please Select
Barb Size
Please Select
Hose Connection
Please Select
Body Size
Please Select
Max. Flow
Please Select
Material
Please Select
Seals
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
38 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Barb Size
Hose Connection
Body Size
Max. Flow
Material
Seals
Price
Qty
Please use Qty box to add item(s) to cart.
30E669
1/4"
Hose Barb
1/4"
Steel
NBR

$2.16 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.16 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Barb Size 1/4"
  • Hose Connection Hose Barb
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E674
1/4"
Push On Hose Barb
1/4"
Steel
NBR

$2.98 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.98 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Barb Size 1/4"
  • Hose Connection Push On Hose Barb
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E670
3/8"
Hose Barb
1/4"
Steel
NBR

$2.69 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.69 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Barb Size 3/8"
  • Hose Connection Hose Barb
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E671
3/8"
Hose Barb
3/8"
Steel
NBR

$3.05 / each

Enter location to check availability
Catalog Page #  3157 

Price $3.05 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Barb Size 3/8"
  • Hose Connection Hose Barb
  • Body Size 3/8"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E672
3/8"
Hose Barb
1/2"
Steel
NBR

$6.13 / each

Enter location to check availability
Catalog Page #  3157 

Price $6.13 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Barb Size 3/8"
  • Hose Connection Hose Barb
  • Body Size 1/2"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E675
3/8"
Push On Hose Barb
1/4"
Steel
NBR

$2.98 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.98 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Barb Size 3/8"
  • Hose Connection Push On Hose Barb
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E673
1/2"
Hose Barb
1/2"
Steel
NBR

$6.13 / each

Enter location to check availability
Catalog Page #  3157 

Price $6.13 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Barb Size 1/2"
  • Hose Connection Hose Barb
  • Body Size 1/2"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E658
1/8"
(M)NPT
1/4"
Steel
NBR

$2.15 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.15 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/8"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E545
1/4"
(F)NPT
1/4"
304 Stainless Steel
NBR

$11.36 / each

Enter location to check availability
Catalog Page #  3157 

Price $11.36 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E708
1/4"
(F)NPT
1/4"
Brass
NBR

$3.06 / each

Enter location to check availability
Catalog Page #  3157 

Price $3.06 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material Brass
  • Max. Pressure 300 psi
  • Seals NBR
30E664
1/4"
(F)NPT
1/4"
Steel
NBR

$2.70 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.70 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E696
1/4"
(F)NPT
1/4"
Steel
NBR

$2.21 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.21 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E701
1/4"
(F)NPT
3/8"
Steel
NBR

$2.47 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.47 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (F)NPT
  • Body Size 3/8"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E666
1/4"
(F)NPT
3/8"
Steel
NBR

$3.32 / each

Enter location to check availability
Catalog Page #  3157 

Price $3.32 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (F)NPT
  • Body Size 3/8"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
2VDH3
1/4"
(F)NPT
3/8"
38 cfm
Steel

$1.32 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.32 / each

Price $2.45 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (F)NPT
  • Body Size 3/8"
  • Max. Flow 38 cfm
  • Material Steel
  • Max. Pressure 300 psi
30E548
1/4"
(M)NPT
1/4"
304 Stainless Steel
NBR

$9.05 / each

Enter location to check availability
Catalog Page #  3157 

Price $9.05 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E707
1/4"
(M)NPT
1/4"
Brass
NBR

$2.97 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.97 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material Brass
  • Max. Pressure 300 psi
  • Seals NBR
30E657
1/4"
(M)NPT
1/4"
Steel
NBR

$2.63 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.63 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E703
1/4"
(M)NPT
1/4"
Steel
NBR

$2.21 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.21 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E705
1/4"
(M)NPT
3/8"
Steel
NBR

$2.47 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.47 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (M)NPT
  • Body Size 3/8"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E660
1/4"
(M)NPT
3/8"
Steel
NBR

$3.56 / each

Enter location to check availability
Catalog Page #  3157 

Price $3.56 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/4"
  • Hose Connection (M)NPT
  • Body Size 3/8"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E546
3/8"
(F)NPT
1/4"
304 Stainless Steel
NBR

$11.36 / each

Enter location to check availability
Catalog Page #  3157 

Price $11.36 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E667
3/8"
(F)NPT
1/4"
Steel
NBR

$1.97 / each

Enter location to check availability
Catalog Page #  3157 

Price $1.97 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E699
3/8"
(F)NPT
1/4"
Steel
NBR

$2.21 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.21 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E665
3/8"
(F)NPT
3/8"
Steel
NBR

$3.65 / each

Enter location to check availability
Catalog Page #  3157 

Price $3.65 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (F)NPT
  • Body Size 3/8"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E702
3/8"
(F)NPT
3/8"
Steel
NBR

$2.47 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.47 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (F)NPT
  • Body Size 3/8"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E549
3/8"
(M)NPT
1/4"
304 Stainless Steel
NBR

$9.05 / each

Enter location to check availability
Catalog Page #  3157 

Price $9.05 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E704
3/8"
(M)NPT
1/4"
Steel
NBR

$2.21 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.21 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E659
3/8"
(M)NPT
1/4"
Steel
NBR

$2.90 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.90 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E551
3/8"
(M)NPT
3/8"
304 Stainless Steel
NBR

$11.43 / each

Enter location to check availability
Catalog Page #  3157 

Price $11.43 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (M)NPT
  • Body Size 3/8"
  • Material 304 Stainless Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E706
3/8"
(M)NPT
3/8"
Steel
NBR

$2.47 / each

Enter location to check availability
Catalog Page #  3157 

Price $2.47 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (M)NPT
  • Body Size 3/8"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E661
3/8"
(M)NPT
3/8"
Steel
NBR

$3.56 / each

Enter location to check availability
Catalog Page #  3157 

Price $3.56 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/8"
  • Hose Connection (M)NPT
  • Body Size 3/8"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E547
1/2"
(F)NPT
1/4"
304 Stainless Steel
NBR

$11.36 / each

Enter location to check availability
Catalog Page #  3157 

Price $11.36 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/2"
  • Hose Connection (F)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E668
1/2"
(F)NPT
1/2"
Steel
NBR

$6.70 / each

Enter location to check availability
Catalog Page #  3157 

Price $6.70 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/2"
  • Hose Connection (F)NPT
  • Body Size 1/2"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E550
1/2"
(M)NPT
1/4"
304 Stainless Steel
NBR

$9.05 / each

Enter location to check availability
Catalog Page #  3157 

Price $9.05 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/2"
  • Hose Connection (M)NPT
  • Body Size 1/4"
  • Material 304 Stainless Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E552
1/2"
(M)NPT
3/8"
304 Stainless Steel
NBR

$24.15 / each

Enter location to check availability
Catalog Page #  3157 

Price $24.15 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/2"
  • Hose Connection (M)NPT
  • Body Size 3/8"
  • Material 304 Stainless Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E662
1/2"
(M)NPT
1/2"
Steel
NBR

$6.23 / each

Enter location to check availability
Catalog Page #  3157 

Price $6.23 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 1/2"
  • Hose Connection (M)NPT
  • Body Size 1/2"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
30E663
3/4"
(F)NPT
1/2"
Steel
NBR

$10.35 / each

Enter location to check availability
Catalog Page #  3157 

Price $10.35 / each

Technical Specs

  • Item Quick Coupler Plug
  • Interchange Type Industrial
  • Pipe Size 3/4"
  • Hose Connection (F)NPT
  • Body Size 1/2"
  • Material Steel
  • Max. Pressure 300 psi
  • Seals NBR
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More