C3
SPEEDAIRE

Industrial Duty Air Impact Wrench, 1" Square Drive Size 200 to 1000 ft.-lb.

  • Item # 45NW59
  • My Part #
  • Mfr. Model # 45NW59
  • Catalog Page # 2501
  • UNSPSC # 27112713
Industrial Duty Air Impact Wrench, 1" Square Drive Size 200 to 1000 ft.-lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,627.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.15 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Air Impact Wrenches Air Impact Wrench
  • Drive Size - Air Tools 1" Square
  • Body Style - Air Tools D-Handle
  • Retainer Type - Air Impacts Ring / Thru Hole
  • Torque Range 200 to 1000 ft.-lb.
  • Max. Torque 1600 ft.-lb.
  • Anvil Type - Air Impacts Standard
  • Anvil Length - Air Impacts 2.500"
  • Duty Cycle - Air Tools Industrial Duty
  • Blows per Minute - Air Tools 840
  • Air Inlet Size - Air Tools 1/2" NPT
  • Max. Bolt Capacity 1-1/4"
  • Average CFM @ 15 Second Run Time 5.80
  • CFM @ Full Load 23.8
  • Free Speed 4000 rpm
  • Required Pressure 90 psi
  • Min. Hose Size 3/4"
  • Overall Length 13"
  • Handle Material Aluminum Cast
  • Housing Material Aluminum Cast
  • Tool Weight 19.2 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.