Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

50 ft. Light Duty, Air/Water Hose Reel

  • Item# 6NU50
  • Mfr. Model# 6NU50
  • Catalog Page# 3166
  • UNSPSC# 40142121
50 ft. Light Duty, Air/Water Hose Reel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $119.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hose Reel
  • Type Light Duty, Air/Water
  • Drive Type Hand Crank
  • Reel Inlet 3/8" (F)NPT
  • Hose Included No
  • Hose Inside Dia. 3/8"
  • Hose Length 50 ft.
  • Hose Outlet 3/8" (F)NPT
  • Max. Pressure Rating 300 psi
  • Max. Temp. Rating 150 Degrees F
  • Finish Powder Coated
  • Mounting Floor, Wall, Bench and Truck
  • Seal Type Buna
  • Not Included Hose
  • Width 11"
  • Height 11-1/2"
  • Length 16-7/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Actually ordered two. One works good, the other is difficult to spool the hose up. Both handles are too lightweight - beef this up and the spools would be ok for general use. May 10, 2013
  • 2016-07-27 T21:36:27.330-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6NU50, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.