Skip Content

DV
SPEEDAIRE

Guided Shaft Compact Slide; 32mm Bore, 3 in. Stroke

  • Item # 5PFK1
  • My Part #
  • Mfr. Model # 5PFK1
  • Catalog Page # N/A
  • UNSPSC # 31251511
Compact Slide,32mm Bore,3 In Stroke close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Slides

Technical Specs

  • Item Compact Slide
  • Type Guided Shaft
  • Bore 32mm
  • Stroke 3 in.
  • Maximum Pressure 150 PSI
  • Operating Temp. Range -20 to 180 Degrees F
  • Action Double Acting
  • Port Size 1/8 NPT
  • Max. Speed .113 Sec
  • Housing Material Aluminum
  • Powertrain Material Aluminum
  • Length 10.150 In
  • Width 3.937 In
  • Height 1.986"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products