Skip Content

DV
SPEEDAIRE

Guided Shaft Compact Slide; 32mm Bore, 2 in. Stroke

  • Item # 5PFK0
  • My Part #
  • Mfr. Model # 5PFK0
  • Catalog Page # N/A
  • UNSPSC # 31251511
Guided Shaft Compact Slide; 32mm Bore, 2 in. Stroke close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Compact Slide
  • Type Guided Shaft
  • Bore 32mm
  • Stroke 2 in.
  • Maximum Pressure 150 PSI
  • Operating Temp. Range -20 to 180 Degrees F
  • Action Double Acting
  • Port Size 1/8 NPT
  • Max. Speed .082 Sec
  • Housing Material Aluminum
  • Powertrain Material Aluminum
  • Length 8.150 In
  • Width 3.937 In
  • Height 1.986"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products