Skip Content

 
TM
SPEEDAIRE

General Duty Straight Needle Scaler

General Duty Straight Needle Scaler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Needle Scaler 
  • Duty General 
  • Required Pressure 90 psi 
  • Air Inlet 1/4" NPT 
  • Min. Hose Size 3/8" 
  • Handle Type Straight 
Blows per Minute
Please Select
Stroke Length
Please Select
Average CFM @ 15 Second Run Time
Please Select
CFM @ Full Load
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blows per Minute
Stroke Length
Average CFM @ 15 Second Run Time
CFM @ Full Load
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
3AAJ2
4000
1-1/16"
2.30
9.2
13-1/2"

$496.25 / each

Enter location to check availability
Catalog Page #  3148 

Price $496.25 / each

Technical Specs

  • Item Needle Scaler
  • Duty General
  • Blows per Minute 4000
  • Stroke Length 1-1/16"
  • Average CFM @ 15 Second Run Time 2.30
  • CFM @ Full Load 9.2
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 13-1/2"
  • Handle Type Straight
3AAH7
4600
1-17/32"
3.20
13.0
18"

$262.50 / each

Enter location to check availability
Catalog Page #  3148 

Price $262.50 / each

Technical Specs

  • Item Needle Scaler
  • Duty General
  • Blows per Minute 4600
  • Stroke Length 1-17/32"
  • Average CFM @ 15 Second Run Time 3.20
  • CFM @ Full Load 13.0
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 18"
  • Handle Type Straight
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More