ST
Grainger Choice Product
SPEEDAIRE

General Duty Air Impact Wrench, 1/2" Square Drive Size 50 to 550 ft.-lb.

  • Item # 21AA58
  • My Part #
  • Mfr. Model # 21AA58
  • Catalog Page # 2502
  • UNSPSC # 27131501
General Duty Air Impact Wrench, 1/2" Square Drive Size 50 to 550 ft.-lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air Impact Wrenches


$140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pistol-style air impact wrench offers comfort and control at multiple angles. It uses pneumatic pressure to deliver high amounts of torque to nuts and bolts. Use in automotive, basic maintenance, and light production applications.

View More

Technical Specs

  • Item - Air Impact Wrenches Air Impact Wrench
  • Drive Size - Air Tools 1/2" Square
  • Body Style - Air Tools Pistol
  • Retainer Type - Air Impacts Ring
  • Torque Range 50 to 550 ft.-lb.
  • Max. Torque 600 ft.-lb.
  • Anvil Type - Air Impacts Standard
  • Anvil Length - Air Impacts 0.795"
  • Duty Cycle - Air Tools General Duty
  • Blows per Minute - Air Tools 1300
  • Air Inlet Size - Air Tools 1/4" NPT
  • Max. Bolt Capacity 5/8"
  • Average CFM @ 15 Second Run Time 4.2
  • CFM @ Full Load 17
  • Free Speed 9000 rpm
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 7-3/8"
  • Handle Material Composite
  • Housing Material Composite
  • Tool Weight 4.6 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products