ST
Grainger Choice Product
SPEEDAIRE

General Duty Air Impact Wrench, 3/8" Square Drive Size 5 to 50 ft.-lb.

  • Item # 21AA46
  • My Part #
  • Mfr. Model # 21AA46
  • Catalog Page # 2502
  • UNSPSC # 27131501
General Duty Air Impact Wrench, 3/8" Square Drive Size 5 to 50 ft.-lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air Impact Wrenches


$208.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.33 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Air Impact Wrenches Air Impact Wrench
  • Drive Size - Air Tools 3/8" Square
  • Body Style - Air Tools In-Line
  • Retainer Type - Air Impacts Ring
  • Torque Range 5 to 50 ft.-lb.
  • Max. Torque 75 ft.-lb.
  • Anvil Type - Air Impacts Standard
  • Anvil Length - Air Impacts 0.633"
  • Duty Cycle - Air Tools General Duty
  • Blows per Minute - Air Tools 1000
  • Air Inlet Size - Air Tools 1/4" NPT
  • Max. Bolt Capacity 3/8"
  • Average CFM @ 15 Second Run Time 3
  • CFM @ Full Load 12
  • Free Speed 10,000 rpm
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 5-7/8"
  • Handle Material Aluminum
  • Housing Material Aluminum
  • Tool Weight 2 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products