ST
SPEEDAIRE

General Duty Air Impact Wrench, 3/8" Square Drive Size 5 to 70 ft.-lb.

  • Item # 21AA45
  • My Part #
  • Mfr. Model # 21AA45
  • Catalog Page # 2500
  • UNSPSC # 27131501
General Duty Air Impact Wrench, 3/8" Square Drive Size 5 to 70 ft.-lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pistol-style air impact wrench offers comfort and control at multiple angles. It uses pneumatic pressure to deliver high amounts of torque to nuts and bolts. Use in automotive, basic maintenance, and light production applications.

View More

Technical Specs

  • Item - Air Impact Wrenches Air Impact Wrench
  • Drive Size - Air Tools 3/8" Square
  • Body Style - Air Tools Pistol
  • Retainer Type - Air Impacts Ring
  • Torque Range 5 to 70 ft.-lb.
  • Max. Torque 100 ft.-lb.
  • Anvil Type - Air Impacts Standard
  • Anvil Length - Air Impacts 0.650"
  • Duty Cycle - Air Tools General Duty
  • Blows per Minute - Air Tools 1200
  • Air Inlet Size - Air Tools 1/4" NPT
  • Max. Bolt Capacity 3/8"
  • Average CFM @ 15 Second Run Time 3.00
  • CFM @ Full Load 12.0
  • Free Speed 10,000 rpm
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 5-1/2"
  • Handle Material Aluminum
  • Housing Material Aluminum
  • Tool Weight 2.7 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.