ST
SPEEDAIRE

General Duty Air Hammer Kit, Blows per Minute: 2000, Stroke Length: 3-1/2"

  • Item # 12V728
  • My Part #
  • Mfr. Model # 12V728
  • Catalog Page # 2512
  • UNSPSC # 27131504
General Duty Air Hammer Kit, Blows per Minute: 2000, Stroke Length: 3-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.93 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit has all of the chisels and tools your air hammer will need to complete its body work.

View More

Technical Specs

  • Item - Air Hammers Air Hammer Kit
  • Shank Size - Air Hammers 0.401"
  • Shank Type - Air Hammers Round
  • Duty Cycle - Air Tools General Duty
  • Stroke Length 3-1/2"
  • Blows per Minute - Air Tools 2000
  • Air Inlet Size - Air Tools 1/4" NPT
  • Average CFM @ 15 Second Run Time 3.00
  • CFM @ Full Load 15.0
  • Min. Hose 3/8"
  • Overall Length 9-29/32"
  • Required Pressure 90 psi
  • Handle Type Pistol
  • Features Suitable for chipping, general cutting of sheet metal, light vehicle exhaust work, scraping, and removal and separation of rivets or joints.
  • Includes Spring Retainer and 5 Chisels
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.