Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
SPEEDAIRE

1/2" NPT, 115V, Cycolac T-31444 Timed Electric Auto Drain Valve

  • Item# 35Z761
  • Mfr. Model# 35Z761
  • Catalog Page# 2640
  • UNSPSC# 40141603
1/2" NPT, 115V, Cycolac T-31444 Timed Electric Auto Drain Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $232.99 / each

Price $245.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric-Operated Drain Valves
• Open and close automatically, based upon timer settings Easy-to-adjust Electronic timer

View More

Technical Specs

  • Item Timed Electric Auto Drain Valve
  • Pipe Size 1/2" NPT
  • Drain Size 1/2"
  • Drain Rate 4.0 gpm
  • Adjustable Drain Cycle 1 min. to 60 min.
  • Purge Time 1 sec. to 30 sec.
  • Voltage 115V
  • Max. Pressure 200 psi
  • Operating Temp. Range 35 Degrees to 165 Degrees F
  • Hz 60
  • Amps AC 0.25
  • Enclosure NEMA 1
  • Body Material Cycolac T-31444
  • Overall Height 3-1/4"
  • Overall Width 3-5/16"
  • Overall Depth 4-3/16"
  • Includes 6 ft. Heavy Duty Grounded Power Cord, Y Strainer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.