Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
SPEEDAIRE

3 Phase Vertical Tank Mounted 5HP Electric Air Compressor, 60 gal., 175 psi

  • Item# 4ME99
  • Mfr. Model# 4ME99
  • Catalog Page# 3219
  • UNSPSC# 40151601
3 Phase Vertical Tank Mounted 5HP Electric Air Compressor, 60 gal., 175 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,724.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 406.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire compressors are two-stage splash lubricated heavy-duty industrial units designed for 80%/ON 20%/OFF duty cycle. Each model is equipped with ASME air receiver, ASME pressure relief valve, single or three phase electric motor, and pressure switch for start/stop control.

View More

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 2
  • Lubrication Type Splash Lubricated
  • HP 5
  • Max. Pressure 175 psi
  • Free Air CFM @ Max. Pressure 14.6
  • Voltage 208-230/460
  • Phase 3
  • Amps 14.2/14.4/7.1
  • Hz 60
  • Tank Size 60 gal.
  • Tank Type Vertical
  • Compressor Package Type Base Model
  • ASME Tank Yes
  • (F)NPT Outlet 3/4"
  • dBA @ 3 Feet 83
  • Pump RPM 980
  • Pump Oil Capacity 38.4 oz.
  • On Pressure Switch Setting 135
  • Off Pressure Switch Setting 175
  • Cylinder Material Cast Iron
  • Finish Powder Coated
  • Control Pressure Switch
  • Motor Type Open Dripproof
  • Overall Length 31"
  • Overall Width 20"
  • Overall Height 78"
  • Standards ASME, UL/CSA, California Code 462(L)(2), UL1450
  • Includes Motor Starter Not Included, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.